0602XPEA41B-P
Toshiba Motors, EQP Global XP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0602XPEA41B-P

Toshiba Motors, EQP Global XP Series

0602XPEA41B-P

Toshiba Motors, EQP Global XP Series
MOTOR, EQP GLOBAL XP, 60HP, 45KW,
MFG Item Number
0602XPEA41B-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global XP Series
Item #
0602XPEA41B-P
MOTOR, EQP GLOBAL XP, 60HP, 45KW,

EQP Global XP Series Information

Specifications

Specifications
Manufacturer Part Number 0602XPEA41B-P
Manufacturer Toshiba
Product Series EQP Global XP
Family Series Toshiba Motors, EQP Global XP Series
Description MOTOR, EQP GLOBAL XP, 60HP, 45KW, 3600RPM, 3PH, 60HZ, 230/460V, TEXP, 364TS
Type Explosion Proof
Horsepower 60 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 364TS
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Mounting Footed
Current Rating 138 A
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Net Weight 915 lbs
Gross Weight 915 lbs