0602XPEC42B-P
Toshiba Motors, EQP Global XP C-Face Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0602XPEC42B-P

Toshiba Motors, EQP Global XP C-Face Series

0602XPEC42B-P

Toshiba Motors, EQP Global XP C-Face Series
MOTOR, EQP GLOBAL XP, 60HP, 45KW,
MFG Item Number
0602XPEC42B-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global XP C-Face Series
Item #
0602XPEC42B-P
MOTOR, EQP GLOBAL XP, 60HP, 45KW,

EQP Global XP C-Face Series Information

Specifications

Specifications
Manufacturer Part Number 0602XPEC42B-P
Manufacturer Toshiba
Product Series EQP Global XP C-Face
Family Series Toshiba Motors, EQP Global XP C-Face Series
Description MOTOR, EQP GLOBAL XP, 60HP, 45KW, 3600RPM, 3PH, 60HZ, 575V, TEXP, 364TSC
Type Explosion Proof
Horsepower 60 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 364TSC
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Mounting Footed
Current Rating 55 A
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Net Weight 942 lbs
Gross Weight 942 lbs