060G6342
Danfoss Electronics HVAC Sensors, AKS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

060G6342 Danfoss Electronics HVAC Sensors, AKS Series, Temperature Sensor, AKS 2050

MFG Item Number
060G6342

060G6342 Danfoss Electronics HVAC Sensors, AKS Series, Temperature Sensor, AKS 2050

MFG Item Number
060G6342
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, AKS Series
Item #
060G6342
Temperature Sensor, AKS 2050

AKS Series Information

AKS 32 and AKS 33 pressure transmitters measure and convert pressures to a standard signal (1 to 5 V DC for AKS 32 and 4 to 20 mA for AKS 33). AKS 32R and AKS 2050 ratiometric pressure transmitters measure and convert pressure to a linear output signal (the minimum value of the output signal is 10% of the actual supply voltage and the maximum value is 90% of the actual supply voltage). AKS 2050 pressure transmitters are designed specifically for CO2 pressure ranges.

Specifications

Specifications
Manufacturer Part Number 060G6342
Manufacturer Danfoss Electronics
Product Series AKS
Family Series Danfoss Electronics HVAC Sensors, AKS Series
Description Temperature Sensor, AKS 2050
Accuracy 1 %
Pressure Range -30-855.72
Connection 1/4-18 in NPT
Sensor Style Pressure Transmitter
Display No
Maximum Pressure 855.72 psi
Voltage 4.75-8 VDC
Electrical Connection DIN-plug
Operating Temperature -22-104 °F
Protection Rating IP65
Approvals ATEX, CSA, cUR
Comments Male Electrical Connection, 4 ms Response, Gauge Pressure Unit Reference, Pulse Snubber
Net Weight 0.28 lbs
Gross Weight 0.325 lbs