Series Information
| Manufacturer Part Number | 061B100266 |
|---|---|
| Manufacturer | Danfoss Electronics |
| Family Series | Danfoss Electronics Pressure Switches |
| Description | Pressure Switch, MBC 5100 - LP Diaphram, preferred ver. |
| Pressure Range | 73-290 psi |
| Contact Type | SPDT |
| Ambient Temperature | 14-185 °F |
| Seal | Yes |
| Protection Rating | IP65 |
| Current Rating | 0.5 A |
| Electrical Connection | DIN-plug |
| Connection | G1/4 Flush Diaphragm Female Seal |
| Power Supply | 12 W |
| Output | Pressure Switch |
| Gauge Proof Pressure | 2,175 psi |
| Approvals | ABS, BV, CCC, CCS, CE, CMIM, DNV, EAC, GL, KRS, LR, LVD, NKK, RINA, RMRS, TYSK |
| Comments | With flange, Auto Reset Function |
| Net Weight | 0.555 lbs |
| Gross Weight | 0.7 lbs |