061F8492
Danfoss Electronics Pressure Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

061F8492

Danfoss Electronics Pressure Switches

061F8492

Danfoss Electronics Pressure Switches
Pressure Switch, ACB, 2UB463W
MFG Item Number
061F8492
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Pressure Switches, Series
Item #
061F8492
Pressure Switch, ACB, 2UB463W

Series Information

  • Normally Closed, Normally Open or SPDT Contact System
  • Fixed Pressure Set Points
  • Open or Waterproof (IP65) Version
Pressure controls ACB are compact disc type pressure switches with fixed set‑points for long‑standing use in refrigeration and air conditioning systems. They provide automatic or manual reset limit protection. The small size, lightness and high degree of protection means that it can be mounted directly on the refrigeration systems.

Specifications

Specifications
Manufacturer Part Number 061F8492
Manufacturer Danfoss Electronics
Family Series Danfoss Electronics Pressure Switches
Description Pressure Switch, ACB, 2UB463W
Decreasing Pressure 348 psi
Increasing Pressure 450 psi
Contact Type SPST
Type of Circuit NC
Ambient Temperature -20-185 °F
Seal Yes
Protection Rating IP65
Current Rating 6 A
Electrical Connection Cable
Connection 1/4 Flare Female
Material Regular Hot-Melt
Output Cartridge Pressure Switch
Gauge Proof Pressure 653 psi
Approvals CE, cULus, PED, UL
Comments Deflator Pressure Connector, Auto Reset Function
Net Weight 0.1763 lbs
Gross Weight 0.1763 lbs