MCB Series Information
| Manufacturer Part Number | BK63H-1P-B2A-6kA-277VAC-UL1077 |
|---|---|
| Manufacturer | LS Electric |
| Product Series | MCB |
| Family Series | LS Electric Circuit Breakers, MCB Series |
| Description | Miniature Circuit Breaker UL1077, 1Pole, B Curve, 2A, 6kA, 277VAC |
| Poles | 1 |
| Current Rating | 2 A |
| Max Voltage | 277 VAC |
| Trip Curve | B |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| GFCI | No |
| 100% Rated | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 1077 |
| Approvals | UL |
| Comments | BK63H 1P B2A 6kA 277VAC UL1077 |
| Net Weight | 0.255 lbs |
| Gross Weight | 0.295 lbs |