Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
0626034563 LS Electric Circuit Breakers, MCB Series, Miniature Circuit Breaker UL1077,
MFG Item Number
BK63H-1P-B3A-6kA-277VAC-UL1077
0626034563 LS Electric Circuit Breakers, MCB Series, Miniature Circuit Breaker UL1077,
MFG Item Number
BK63H-1P-B3A-6kA-277VAC-UL1077
This item cannot be canceled or returned
Description
Circuit Breakers, MCB Series
Miniature Circuit Breaker UL1077,
Specifications
Specifications
| Manufacturer Part Number |
BK63H-1P-B3A-6kA-277VAC-UL1077 |
| Manufacturer |
LS Electric |
| Product Series |
MCB |
| Family Series |
LS Electric Circuit Breakers, MCB Series |
| Description |
Miniature Circuit Breaker UL1077, 1Pole, B Curve, 3A, 6kA, 277VAC |
| Poles |
1 |
| Current Rating |
3 A |
| Max Voltage |
277 VAC |
| Trip Curve |
B |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
1077 |
| Approvals |
UL |
| Comments |
BK63H 1P B3A 6kA 277VAC UL1077 |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.3 lbs |
0626034563
LS Electric Circuit Breakers, MCB Series