Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
0626040263 LS Electric Circuit Breakers, MCB Series, Miniature Circuit Breaker UL489,
MFG Item Number
BK63HU-1P-C20A-10kA-120/240VAC-UL489
0626040263 LS Electric Circuit Breakers, MCB Series, Miniature Circuit Breaker UL489,
MFG Item Number
BK63HU-1P-C20A-10kA-120/240VAC-UL489
This item cannot be canceled or returned
Description
Circuit Breakers, MCB Series
Miniature Circuit Breaker UL489,
Specifications
Specifications
| Manufacturer Part Number |
BK63HU-1P-C20A-10kA-120/240VAC-UL489 |
| Manufacturer |
LS Electric |
| Product Series |
MCB |
| Family Series |
LS Electric Circuit Breakers, MCB Series |
| Description |
Miniature Circuit Breaker UL489, 1Pole, C Curve, 20A, 10kA, 120/240VAC |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| Trip Curve |
C |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
UL |
| Comments |
BK63HU 1P C20A 10kA 120/240VAC UL489 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
0626040263
LS Electric Circuit Breakers, MCB Series