Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MCB Series Information
| Manufacturer Part Number | BK63HU-1P-C10A-10kA-277VAC-UL489 |
|---|---|
| Manufacturer | LS Electric |
| Product Series | MCB |
| Family Series | LS Electric Circuit Breakers, MCB Series |
| Description | Miniature Circuit Breaker UL489, 1Pole, C Curve, 10A, 10kA, 277VAC |
| Poles | 1 |
| Current Rating | 10 A |
| Max Voltage | 277 VAC |
| Trip Curve | C |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| GFCI | No |
| 100% Rated | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 489 |
| Approvals | UL |
| Comments | BK63HU 1P C10A 10kA 277VAC UL489 |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.31 lbs |