0627050963
LS Electric Circuit Breakers, MCB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0627050963 LS Electric Circuit Breakers, MCB Series, Miniature Circuit Breaker UL489,

MFG Item Number
BK63HU-2P-D25A-10kA-480Y/277VAC-UL489

0627050963 LS Electric Circuit Breakers, MCB Series, Miniature Circuit Breaker UL489,

MFG Item Number
BK63HU-2P-D25A-10kA-480Y/277VAC-UL489
Item Number
0627050963
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, MCB Series
Item #
0627050963
Miniature Circuit Breaker UL489,

MCB Series Information

Specifications

Specifications
Manufacturer Part Number BK63HU-2P-D25A-10kA-480Y/277VAC-UL489
Manufacturer LS Electric
Product Series MCB
Family Series LS Electric Circuit Breakers, MCB Series
Description Miniature Circuit Breaker UL489, 2Poles, D Curve, 25A, 10kA, 480Y/277VAC
Poles 2
Current Rating 25 A
Max Voltage 480/277 VAC
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
GFCI No
100% Rated No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 489
Approvals UL
Comments BK63HU 2P D25A 10kA 480Y/277VAC UL489
Net Weight 0.545 lbs
Gross Weight 0.6 lbs