0629038963
LS Electric Circuit Breakers, MCB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0629038963 LS Electric Circuit Breakers, MCB Series, Miniature Circuit Breaker UL1077,

MFG Item Number
BK63H-4P-B10A-6kA-480Y/277VAC-UL1077

0629038963 LS Electric Circuit Breakers, MCB Series, Miniature Circuit Breaker UL1077,

MFG Item Number
BK63H-4P-B10A-6kA-480Y/277VAC-UL1077
Item Number
0629038963
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, MCB Series
Item #
0629038963
Miniature Circuit Breaker UL1077,

MCB Series Information

Specifications

Specifications
Manufacturer Part Number BK63H-4P-B10A-6kA-480Y/277VAC-UL1077
Manufacturer LS Electric
Product Series MCB
Family Series LS Electric Circuit Breakers, MCB Series
Description Miniature Circuit Breaker UL1077, 4Poles, B Curve, 10A, 6kA, 480Y/277VAC
Poles 4
Current Rating 10 A
Max Voltage 480/277 VAC
Trip Curve B
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
GFCI No
100% Rated No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals UL
Comments BK63H 4P B10A 6kA 480Y/277VAC UL1077
Net Weight 0 lbs
Gross Weight 0 lbs