Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
0634 Bodine Gearmotors, 42R-5N Series, Right Angle AC Gearmotor, .25 HP, 3
0634 Bodine Gearmotors, 42R-5N Series, Right Angle AC Gearmotor, .25 HP, 3
This item cannot be canceled or returned
Description
Gearmotors, 42R-5N Series
Right Angle AC Gearmotor, .25 HP, 3
42R-5N Series Information
Specifications
Specifications
| Manufacturer Part Number |
BE-0634 |
| Manufacturer |
Bodine |
| Product Series |
42R-5N |
| Family Series |
Bodine Gearmotors, 42R-5N Series |
| Description |
Right Angle AC Gearmotor, .25 HP, 3 PH, 230VAC, 43 RPM |
| Output Speed |
43 RPM |
| Ratio |
40:1 |
| Nominal Ratio (:1) |
40 |
| Nominal Torque |
113 in-lbs |
| Output Style |
Right Hand Shaft |
| Horsepower |
1/4 hp |
| Phase |
3 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
1.2 A |
| Net Weight |
1.5375 lbs |
| Gross Weight |
1.5375 lbs |
0634
Bodine Gearmotors, 42R-5N Series