Series Information
| Manufacturer Part Number | R401 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/4, 1725, TEFC, 63M, 3/60/575 |
| Type | IEC Metric |
| Horsepower | 1/4 hp |
| Kilowatts | 0.19 kW |
| Speed | 1,700 RPM |
| RPM | 1,700 RPM |
| Phase | 3 |
| NEMA Frame | 63M |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 0.43 A |
| Service Factor | 1.15 |
| Composition | Aluminum |
| Net Weight | 12 lbs |
| Gross Weight | 12 lbs |