Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
0646 Bodine Gearmotors, 42R-5N Series, Right Angle AC Gearmotor, .167 HP,
0646 Bodine Gearmotors, 42R-5N Series, Right Angle AC Gearmotor, .167 HP,
This item cannot be canceled or returned
Description
Gearmotors, 42R-5N Series
Right Angle AC Gearmotor, .167 HP,
42R-5N Series Information
Specifications
Specifications
| Manufacturer Part Number |
BE-0646 |
| Manufacturer |
Bodine |
| Product Series |
42R-5N |
| Family Series |
Bodine Gearmotors, 42R-5N Series |
| Description |
Right Angle AC Gearmotor, .167 HP, 1 PH, 115VAC, 170 RPM |
| Output Speed |
170 RPM |
| Ratio |
10:1 |
| Nominal Ratio (:1) |
10 |
| Nominal Torque |
43 in-lbs |
| Output Style |
Right Hand Shaft |
| Horsepower |
1/6 hp |
| Phase |
1 |
| AC Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
3.6 A |
| Net Weight |
1.5375 lbs |
| Gross Weight |
1.5375 lbs |
0646
Bodine Gearmotors, 42R-5N Series