06488
Platt Luggage Cases, ATTC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

06488

Platt Luggage Cases, ATTC Series

06488

Platt Luggage Cases, ATTC Series
CASE, 17.75in.x12.75in.x4.5in., DRAWN
MFG Item Number
06488
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cases, ATTC Series
Item #
06488
CASE, 17.75in.x12.75in.x4.5in., DRAWN

ATTC Series Information

Specifications

Specifications
Manufacturer Part Number 06488
Manufacturer Platt Luggage
Product Series ATTC
Family Series Platt Luggage Cases, ATTC Series
Description CASE, 17.75in.x12.75in.x4.5in., DRAWN ALUMINUM ATTACHE, COMBINATION LOCK
Dustproof No
Watertight No
Color Aluminum
Interior Deluxe Tweed, File Folder
Material Aluminum
Recessed Hardware No
Locking Combination
Wheels No
Comments Satin Finish
Net Weight 0.3906 lbs
Gross Weight 0.3906 lbs