Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
0661 Bodine Gearmotors, 48R-FX Series, Parallel Shaft AC Gearmotor, .33 HP,
0661 Bodine Gearmotors, 48R-FX Series, Parallel Shaft AC Gearmotor, .33 HP,
This item cannot be canceled or returned
Description
Gearmotors, 48R-FX Series
Parallel Shaft AC Gearmotor, .33 HP,
48R-FX Series Information
Specifications
Specifications
| Manufacturer Part Number |
BE-0661 |
| Manufacturer |
Bodine |
| Product Series |
48R-FX |
| Family Series |
Bodine Gearmotors, 48R-FX Series |
| Description |
Parallel Shaft AC Gearmotor, .33 HP, 1 PH, 115VAC,230VAC, 340 RPM |
| Output Speed |
340 RPM |
| Ratio |
5:1 |
| Nominal Ratio (:1) |
5 |
| Nominal Torque |
56 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/3 hp |
| Phase |
1 |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Current Rating |
2.4 A, 4.8 A |
| Net Weight |
24.265 lbs |
| Gross Weight |
24.265 lbs |
0661
Bodine Gearmotors, 48R-FX Series