Series Information
| Manufacturer Part Number | 067EDA300BACTA |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Motors |
| Description | 60mm pilot, 75mm bolt circle, 14mm shaft, rated torque 1.4Nm, stall torque 1.4Nm, stall current 1.5A, 3000rpm , no brake 4096 |
| Mfg. Product Series | Unimotor HD |
| Power Rating | 0.44 kW |
| Voltage | 230 VAC |
| Rated Speed | 3,000 RPM |
| Max Speed | 3,000 RPM |
| Mounting | Flange |
| Encoder Type | Incremental |
| Encoder Bit Resolution | 14 BIT |
| Peak Torque | 38.5 in-lb |
| Brake | No |
| Protection Rating | IP65 |
| Shaft Seal | Yes |
| Inertia | Low |
| Frame Size | 67 mm |
| Approvals | CE, cURus |
| Net Weight | 5 lbs |
| Gross Weight | 5.62 lbs |