Series Information
| Manufacturer Part Number | 067EDA300DAENC |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Motors |
| Description | UNIMOTOR HD SERVO MOTOR |
| Power Rating | 0.44 kW |
| Voltage | 230 VAC |
| Rated Speed | 3,000 RPM |
| Mounting | Flange |
| Peak Torque | 38.5 in-lb |
| Constant Torque (Nm) | 1.4 Nm |
| Brake | No |
| Protection Rating | IP65 |
| Shaft Seal | Yes |
| Inertia | Low |
| Excitation | Permanent Magnet |
| Frame Size | 67 mm |
| Approvals | CE, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |