Series Information
| Manufacturer Part Number | 067EDB306BACTA |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Motors |
| Description | Unimotor hd Servo Motor, 230Vac, 67mm Frame, 21.7lb-in (2.45Nm), 2.65A, 3000rpm, Inc. Enc. 4096ppr, |
| Power Rating | 0.77 kW |
| Voltage | 230 VAC |
| Rated Speed | 3,000 RPM |
| Mounting | Flange |
| Encoder Type | Incremental |
| Encoder Bit Resolution | 14 BIT |
| Peak Torque | 67.71 in-lb |
| Brake | Yes |
| Protection Rating | IP65 |
| Shaft Seal | Yes |
| Inertia | Low |
| Frame Size | 67 mm |
| Approvals | CE, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |