067EDC300BACRA
Control Techniques Motors, Unimotor HD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

067EDC300BACRA

Control Techniques Motors, Unimotor HD Series

067EDC300BACRA

Control Techniques Motors, Unimotor HD Series
Unimotor HD Servo Motor, 230VAC,
MFG Item Number
067EDC300BACRA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Unimotor HD Series
Item #
067EDC300BACRA
Unimotor HD Servo Motor, 230VAC,

Unimotor HD Series Information

  • 6.4~752 lb‑in. Torque Range
  • High Torque to Inertia Ratio for High Dynamic Performance
  • Optional Holding Break
Designed for maximum torque density, the Unimotor hd brushless AC Servo motor series provides an exceptionally compact, low inertia solution for applications that require very high torque during rapid acceleration and deceleration profiles. Unimotor hd motors fitted with high resolution SinCos or absolute encoders are pre‑loaded with the motor "electronic nameplate" data during the manufacturing process. The Unimotor hd torque profile is closely matched to Digitax ST Servo drives providing up to 300% peak overload for maximum dynamic performance.

Specifications

Specifications
Manufacturer Part Number 067EDC300BACRA
Manufacturer Control Techniques
Product Series Unimotor HD
Family Series Control Techniques Motors, Unimotor HD Series
Description Unimotor HD Servo Motor, 230VAC, 67mm Frame, 32.75 lb-in Cont. Stall Torque, 3000RPM Max Speed,
Power Rating 1.1 kW
Voltage 230 VAC
Rated Speed 3,000 RPM
Mounting Flange
Encoder Type Incremental
Encoder Bit Resolution 14 BIT
Peak Torque 98.24 in-lb
Brake No
Protection Rating IP65
Shaft Seal Yes
Inertia Low
Frame Size 67 mm
Approvals CE, cURus
Net Weight 7.04 lbs
Gross Weight 7.04 lbs