06880
Simpson Electric Panel Meters & Gauges, Rectangular Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

06880 Simpson Electric Panel Meters & Gauges, Rectangular Series, Panel Meter, 0-1mAAC, 4.5in., Self

MFG Item Number
06880

06880 Simpson Electric Panel Meters & Gauges, Rectangular Series, Panel Meter, 0-1mAAC, 4.5in., Self

MFG Item Number
06880
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Rectangular Series
Item #
06880
Panel Meter, 0-1mAAC, 4.5in., Self

Rectangular Series Information


Specifications

Specifications
Manufacturer Part Number 06880
Manufacturer Simpson Electric
Product Series Rectangular
Family Series Simpson Electric Panel Meters & Gauges, Rectangular Series
Description Panel Meter, 0-1mAAC, 4.5in., Self Contained, Rectifier Type, 49 Series
Nominal Size 4.5 "
Scale Legend AC Milliamperes
Scale 0-1
Pointer Origin Zero Left
Input Signal 1 mA AC
Accuracy 3 %
Operating Temperature -4-149 °F
Net Weight 0 lbs
Gross Weight 0 lbs