068U1747
Danfoss Electronics HVAC Valves, TUBE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

068U1747

Danfoss Electronics HVAC Valves, TUBE Series

068U1747

Danfoss Electronics HVAC Valves, TUBE Series
Accessory, Expansion Valve, TUBE
MFG Item Number
068U1747
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 45

Description

HVAC Valves, TUBE Series
Item #
068U1747
Accessory, Expansion Valve, TUBE

TUBE Series Information

Specifications

Specifications
Manufacturer Part Number 068U1747
Manufacturer Danfoss Electronics
Product Series TUBE
Family Series Danfoss Electronics HVAC Valves, TUBE Series
Description Accessory, Expansion Valve, TUBE
Body Pattern Angle
Pipe Size 0.25 "
Connection Type Solder ODF
Capacity 0.48
Operating Temperature -75-15 °F
Approvals EAC, LLC CDC TYSK
Comments Pressure Equalization: Externally Equalized
Net Weight 0.3525 lbs
Gross Weight 0.3525 lbs