068U2205
Danfoss Electronics HVAC Valves, TUA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

068U2205

Danfoss Electronics HVAC Valves, TUA Series

068U2205

Danfoss Electronics HVAC Valves, TUA Series
Thermal Expansion Valve, TUA
MFG Item Number
068U2205
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, TUA Series
Item #
068U2205
Thermal Expansion Valve, TUA

TUA Series Information


Specifications

Specifications
Manufacturer Part Number 068U2205
Manufacturer Danfoss Electronics
Product Series TUA
Family Series Danfoss Electronics HVAC Valves, TUA Series
Description Thermal Expansion Valve, TUA
Body Pattern Straight
Pipe Size 0.375 "
Connection Type Solder ODF
Operating Temperature -40-50 °F
Approvals EAC, LLC CDC TYSK
Comments Refrigerants: R134a/R513A, Pressure Equalization: Internally Equalized
Net Weight 0.3306 lbs
Gross Weight 0.3306 lbs