068U3317
Danfoss Electronics HVAC Valves, TUAE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

068U3317

Danfoss Electronics HVAC Valves, TUAE Series

068U3317

Danfoss Electronics HVAC Valves, TUAE Series
Thermal Expansion Valve, TUAE
MFG Item Number
068U3317
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, TUAE Series
Item #
068U3317
Thermal Expansion Valve, TUAE

TUAE Series Information


Specifications

Specifications
Manufacturer Part Number 068U3317
Manufacturer Danfoss Electronics
Product Series TUAE
Family Series Danfoss Electronics HVAC Valves, TUAE Series
Description Thermal Expansion Valve, TUAE
Body Pattern Straight
Pipe Size 0.25 "
Connection Type Solder ODF
Operating Temperature -148-58 °F
Approvals EAC, LLC CDC TYSK
Comments Refrigerants: R508b, Pressure Equalization: Externally Equalized
Net Weight 0.3306 lbs
Gross Weight 0.3306 lbs