068Z3209
Danfoss Electronics HVAC Valves, TE2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

068Z3209

Danfoss Electronics HVAC Valves, TE2 Series

068Z3209

Danfoss Electronics HVAC Valves, TE2 Series
Thermal Expansion Valve, TEX 2
MFG Item Number
068Z3209
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, TE2 Series
Item #
068Z3209
Thermal Expansion Valve, TEX 2

TE2 Series Information


Specifications

Specifications
Manufacturer Part Number 068Z3209
Manufacturer Danfoss Electronics
Product Series TE2
Family Series Danfoss Electronics HVAC Valves, TE2 Series
Description Thermal Expansion Valve, TEX 2 External - Flare x Flare
Body Pattern Angle
Pipe Size 0.375 "
Connection Type Flare
Operating Temperature -40-50 °F
Approvals EAC, LLC CDC TYSK
Comments Refrigerant: R22/R407C, Pressure Equalization: Externally Equalized
Net Weight 0.645 lbs
Gross Weight 0.75 lbs