0695020.U
Littelfuse Fuses, MCASE+ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0695020.U

Littelfuse Fuses, MCASE+ Series

0695020.U

Littelfuse Fuses, MCASE+ Series
AUTOMOTIVE MCASE CARTRIDGE FUSE BULK
MFG Item Number
0695020.U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Fuses, MCASE+ Series
Item #
0695020.U
AUTOMOTIVE MCASE CARTRIDGE FUSE BULK

MCASE+ Series Information

The Unslotted MCASE+ Fuse is a cartridge style fuse up to 40A with female terminals for 2.8 mm male terminals. The Slotted MCASE+ Fuse is available up to 60A and can mate with larger male terminals (e.g., 6.3mm) or even mount directly to onto a busbar. Miniaturized footprint for optimal usage of space, featuring time delay and the ability to handle inrush currents.

Specifications

Specifications
Manufacturer Part Number 0695020.U
Manufacturer Littelfuse
Product Series MCASE+
Family Series Littelfuse Fuses, MCASE+ Series
Description AUTOMOTIVE MCASE CARTRIDGE FUSE BULK 500-PACK
Fuse Type Automotive
Current Rating 20 A
DC Voltage 32 VDC
Characteristic Small
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs