Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

06TQ25

Eaton Switches

06TQ25

Eaton Switches
BTN PLATE 25X25 BLUE
MFG Item Number
06TQ25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
06TQ25
BTN PLATE 25X25 BLUE

Series Information

Specifications

Specifications
Manufacturer Part Number 06TQ25
Manufacturer Eaton
Family Series Eaton Switches
Description RMQ-16 Button Plate, 25 mm, Color: Blue, IP65
Type Button Plate
Color Blue
Net Weight 0 lbs
Gross Weight 0 lbs