Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
07.312.1755.0 Wieland Terminal Blocks, 07 Series, End Plate, Gray, APN2.5E V-O
MFG Item Number
07.312.1755.0
07.312.1755.0 Wieland Terminal Blocks, 07 Series, End Plate, Gray, APN2.5E V-O
MFG Item Number
07.312.1755.0
This item cannot be canceled or returned
Description
Terminal Blocks, 07 Series
End Plate, Gray, APN2.5E V-O
Specifications
Specifications
| Manufacturer Part Number |
07.312.1755.0 |
| Manufacturer |
Wieland |
| Product Series |
07 |
| Family Series |
Wieland Terminal Blocks, 07 Series |
| Description |
End Plate, Gray, APN2.5E V-O |
| Connection Type |
Screwless |
| Style |
High Profile |
| Composition |
Non-Metallic |
| Color |
Gray |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
07.312.1755.0
Wieland Terminal Blocks, 07 Series