07145-12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
07145-12 Fan S - Div Qualtek Cordsets, FAN POWER CORD 45 DEGREE 12in. LENGTH
MFG Item Number
07145-12

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

07145-12 Fan S - Div Qualtek Cordsets, FAN POWER CORD 45 DEGREE 12in. LENGTH

MFG Item Number
07145-12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
07145-12
FAN POWER CORD 45 DEGREE 12in. LENGTH

Series Information

Specifications

Specifications
Manufacturer Part Number 07145-12
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Cordsets
Description FAN POWER CORD 45 DEGREE 12in. LENGTH
Current Rating 10 A
Voltage 125 V
Length 12 "
Net Weight 0.03 lbs
Gross Weight 0.03 lbs