07145-80

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

07145-80 Fan S - Div Qualtek Cordsets, FAN POWER CORD 45 DEGREE 80in. LENGTH

MFG Item Number
07145-80

07145-80 Fan S - Div Qualtek Cordsets, FAN POWER CORD 45 DEGREE 80in. LENGTH

MFG Item Number
07145-80
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Cordsets, Series
Item #
07145-80
FAN POWER CORD 45 DEGREE 80in. LENGTH

Series Information

Specifications

Specifications
Manufacturer Part Number 07145-80
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Cordsets
Description FAN POWER CORD 45 DEGREE 80in. LENGTH
Current Rating 10 A
Voltage 125 V
Length 80 "
Net Weight 0.145 lbs
Gross Weight 0.145 lbs