Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Programmable Logic Controllers
071802
Pepperl Fuchs Programmable Logic Controllers
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Programmable Logic Controllers |
| Manufacturer Part Number |
71802 |
| Description |
Z-System |
| Accessory Type |
Barrier |
| Approvals |
CE, cULus, IEC |
| Net Weight |
0.3726 lbs |
| Gross Weight |
0.3726 lbs |
071802
Pepperl Fuchs Programmable Logic Controllers