07190-50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

07190-50 Fan S - Div Qualtek Cordsets, FAN POWER CORD 90 DEGREE 50in. LENGTH

MFG Item Number
07190-50

07190-50 Fan S - Div Qualtek Cordsets, FAN POWER CORD 90 DEGREE 50in. LENGTH

MFG Item Number
07190-50
More specs
This item cannot be canceled or returned

Obsolete

Description

Cordsets, Series
Item #
07190-50
FAN POWER CORD 90 DEGREE 50in. LENGTH

Series Information

Specifications

Specifications
Manufacturer Part Number 07190-50
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Cordsets
Description FAN POWER CORD 90 DEGREE 50in. LENGTH
Current Rating 10 A
Voltage 125 V
Length 50 "
Net Weight 0.095 lbs
Gross Weight 0.095 lbs