0727
Bodine Gearmotors, K-2A/T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0727 Bodine Gearmotors, K-2A/T Series, N0727, Parallel Shaft AC Gearmotor,

MFG Item Number
BE-0727

0727 Bodine Gearmotors, K-2A/T Series, N0727, Parallel Shaft AC Gearmotor,

MFG Item Number
BE-0727
Item Number
0727
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, K-2A/T Series
Item #
0727
N0727, Parallel Shaft AC Gearmotor,

K-2A/T Series Information

Specifications

Specifications
Manufacturer Part Number BE-0727
Manufacturer Bodine
Product Series K-2A/T
Family Series Bodine Gearmotors, K-2A/T Series
Description N0727, Parallel Shaft AC Gearmotor, .0014 HP, 1 PH, 115VAC, 0.9 RPM
Output Speed 0.9 RPM
Ratio 1,800:1
Nominal Ratio (:1) 1,800
Nominal Torque 8 in-lbs
Output Style Parallel Shaft
Horsepower 1/700 hp
Phase 1
AC Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 0.07 A
Net Weight 0.2188 lbs
Gross Weight 0.2188 lbs