0727225-001
Veeder Root Counters, 7272/7287 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0727225-001

Veeder Root Counters, 7272/7287 Series

0727225-001

Veeder Root Counters, 7272/7287 Series
Mechanical Totalizing Counter,
MFG Item Number
0727225-001
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 7272/7287 Series
Item #
0727225-001
Mechanical Totalizing Counter,

7272/7287 Series Information

  • Revolution or Direct Drive
  • 5 Figure Display
  • Stainless Steel Shaft
  • Knob Reset
  • Base Mount
The long time standard in small, flange mount, mechanical totalizers. All external and internal parts are corrosion resistant. Its ruggedness and reliability contribute to trouble free and accurate performance indoors and out.

Specifications

Specifications
Manufacturer Part Number 0727225-001
Manufacturer Veeder Root
Product Series 7272/7287
Family Series Veeder Root Counters, 7272/7287 Series
Description Mechanical Totalizing Counter, 5-Digit, Rachet Drive, #2 Rot, Counterclockwise Rot, Knob Reset
Color White Text on Black Background
Number of Digits 5
Gearing 1:01
Torque 3 oz-in
Drive Ratchet
Reset Knob
Mounting Surface Mount
Digit Height (in) 0.19 "
Net Weight 0.105 lbs
Gross Weight 0.115 lbs
Alternatives
0727225-007
0727225-007
Veeder Root Counters, 7272/7287 Series
0727225-022
0727225-022
Veeder Root Counters, 7272/7287 Series