Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
0727245-001 Veeder Root Counters, 7272/7287 Series, SMALL MECHANICAL, RATCHET DRIVE,
MFG Item Number
0727245-001
0727245-001 Veeder Root Counters, 7272/7287 Series, SMALL MECHANICAL, RATCHET DRIVE,
MFG Item Number
0727245-001
Description
Counters, 7272/7287 Series
SMALL MECHANICAL, RATCHET DRIVE,
7272/7287 Series Information
Revolution or Direct Drive 5 Figure Display Stainless Steel Shaft Knob Reset Base Mount The long time standard in small, flange mount, mechanical totalizers. All external and internal parts are corrosion resistant. Its ruggedness and reliability contribute to trouble free and accurate performance indoors and out.
Specifications
Specifications
Manufacturer Part Number
0727245-001
Manufacturer
Veeder Root
Product Series
7272/7287
Family Series
Veeder Root Counters, 7272/7287 Series
Description
SMALL MECHANICAL, RATCHET DRIVE, KNOB RESET, #4 ROT.
Color
White Text on Black Background
Number of Digits
5
Gearing
1:01
Torque
3 oz-in
Drive
Ratchet
Reset
Knob
Mounting
Surface Mount
Digit Height (in)
0.19 "
Net Weight
0.15 lbs
Gross Weight
0.15 lbs
0727245-001
Veeder Root Counters, 7272/7287 Series