7283 Series Information
| Manufacturer Part Number | 0728315-001 |
|---|---|
| Manufacturer | Veeder Root |
| Product Series | 7283 |
| Family Series | Veeder Root Counters, 7283 Series |
| Description | Mechanical Predetermining Counter, 5-Digit, 1:1 Gearing, Sleeve Bearing #1 Rotation, 4000 RPM/CPM Max |
| Color | White Text on Black Background |
| Drive | Geared |
| Digit Height (in) | 0.25 " |
| Gearing | 1:01 |
| Mounting | Surface Mount |
| Predetermining Type | Mechanical |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |