0728325-501
Veeder Root Counters, 7283 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0728325-501

Veeder Root Counters, 7283 Series

0728325-501

Veeder Root Counters, 7283 Series
Mechanical Predetermining Counter,
MFG Item Number
0728325-501
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 7283 Series
Item #
0728325-501
Mechanical Predetermining Counter,

7283 Series Information

  • Geared Drive
  • Five Figure Display
  • Form C Output Contacts
  • Double Shaft Extension is Ideal for Measuring Wheels
  • Bidirectional
Five direct‑acting pushbuttons, one for each counter digit, let the series 7283 be preset to any value up to 99,999. At each reset, the preset value is returned to the display and output contacts are switched to provide electrical control of an external circuit. Primary count direction is downward. When the count reaches zero, the contact is switched to its original condition. Exacting design specifications and manufacturing standards allow continuous operation at rates to 6000 counts per minute.

A unique short stroke, anti‑scramble lever reset mechanism assures correct wheel registration at every operation. Its double shaft extension accepts dual measuring wheels for linear measuring applications, providing reliable, stable contact with the measured material.


Specifications

Specifications
Manufacturer Part Number 0728325-501
Manufacturer Veeder Root
Product Series 7283
Family Series Veeder Root Counters, 7283 Series
Description Mechanical Predetermining Counter, 5-Digit, 1:1 Drive, Ball Bearings, #3 Rotation, 6000 RPM/CPM Max
Color White Text on Black Background
Drive Geared
Digit Height (in) 0.25 "
Gearing 1:01
Mounting Surface Mount
Predetermining Type Mechanical
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
0728325-001
0728325-001
Veeder Root Counters, 7283 Series