Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

073041276

Hubbell Grips

073041276

Hubbell Grips
SGL EYE, BUS DROP GRIP, .24-.32in.
MFG Item Number
073041276
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
073041276
SGL EYE, BUS DROP GRIP, .24-.32in.

Series Information

Specifications

Specifications
Manufacturer Part Number 073041276
Manufacturer Hubbell
Family Series Hubbell Grips
Description SGL EYE, BUS DROP GRIP, .24-.32in.
Mounting Single Weave Closed Mesh
Eye Style Single
Approx. Break Strength 350 lbs
Mesh Length 3.5 "
Approvals CSA
Net Weight 0.013 lbs
Gross Weight 0.013 lbs