Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

073041286

Hubbell Grips

073041286

Hubbell Grips
UNI EYE, BUS DROP GRIP, .56-.73in.
MFG Item Number
073041286
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
073041286
UNI EYE, BUS DROP GRIP, .56-.73in.

Series Information

Specifications

Specifications
Manufacturer Part Number 073041286
Manufacturer Hubbell
Family Series Hubbell Grips
Description UNI EYE, BUS DROP GRIP, .56-.73in.
Mounting Single Weave Closed Mesh
Eye Style Universal
Approx. Break Strength 1,000 lbs
Mesh Length 6 "
Approvals CSA
Net Weight 0.095 lbs
Gross Weight 0.15 lbs