Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
0733 Bodine Gearmotors, K-2A/T Series, Parallel Shaft AC Gearmotor, .0033
0733 Bodine Gearmotors, K-2A/T Series, Parallel Shaft AC Gearmotor, .0033
This item cannot be canceled or returned
Description
Gearmotors, K-2A/T Series
Parallel Shaft AC Gearmotor, .0033
K-2A/T Series Information
Specifications
Specifications
| Manufacturer Part Number |
BE-0733 |
| Manufacturer |
Bodine |
| Product Series |
K-2A/T |
| Family Series |
Bodine Gearmotors, K-2A/T Series |
| Description |
Parallel Shaft AC Gearmotor, .0033 HP, 1 PH, 115VAC, 22 RPM |
| Output Speed |
22 RPM |
| Ratio |
72:1 |
| Nominal Ratio (:1) |
72 |
| Nominal Torque |
6 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/300 hp |
| Phase |
1 |
| AC Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
0.11 A |
| Net Weight |
0.2681 lbs |
| Gross Weight |
0.2681 lbs |
0733
Bodine Gearmotors, K-2A/T Series