Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Veeder Root Counters, 7428/7430 Series
0743045-001
Veeder Root Counters, 7428/7430 Series
MEDIUM SIZE MECH., REV. DR., SLEEVE
MFG Item Number
0743045-001
This item cannot be canceled or returned
Description
Counters, 7428/7430 Series
MEDIUM SIZE MECH., REV. DR., SLEEVE
7428/7430 Series Information
Revolution, Rotary Ratchet, or Direct Drive Five Digit Display Base Mount Lubrication not Required Bidirectional Counting A bold 5‑figure display and smooth rotary reset highlight the 7428/7430 series of industrial grade totalizers. Other features include long life bearings and 1/4 inch shaft, permitting use of our measuring wheels for linear footage totalizing applications. Counting is bidirectional on rotary input models.
Specifications
Specifications
Manufacturer Part Number
0743045-001
Manufacturer
Veeder Root
Product Series
7428/7430
Family Series
Veeder Root Counters, 7428/7430 Series
Description
MEDIUM SIZE MECH., REV. DR., SLEEVE BRG., #4 ROT.
Color
White Text on Black Background
Number of Digits
5
Gearing
1:01
Torque
2 oz-in
Drive
Revolution
Reset
Knob
Mounting
Surface Mount
Digit Height (in)
0.27 "
Net Weight
0.375 lbs
Gross Weight
0.375 lbs
0743045-001
Veeder Root Counters, 7428/7430 Series