0743415-005
Veeder Root Counters, 7434 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0743415-005

Veeder Root Counters, 7434 Series

0743415-005

Veeder Root Counters, 7434 Series
MECHANICAL, WORM DRIVE, 3:1, #1 ROT.
MFG Item Number
0743415-005
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 7434 Series
Item #
0743415-005
MECHANICAL, WORM DRIVE, 3:1, #1 ROT.

7434 Series Information

  • Five Digit Display
  • High Contrast White on Black Figures
  • Double Stainless Steel Shafts Accept Dual Measuring Wheels
  • Heavy Duty Ball Bearings Allow Shaft Speeds to 3000 RPM
  • Bidirectional Counting
Available in three popular geared ratios, the series 7434 is typically used with measuring wheels to totalize feet, yards, 1/8 yards, or meters. Its double‑ended shaft can carry two measuring wheels for extra grip and stability in contacting measured material. It is commonly used in the textile, wire and cable, paper, rope, and sheet products industries.

Noncorrosive materials are used throughout for years of trouble‑free service. Models are provided that add in the clockwise or counterclockwise direction. Opposite rotation subtracts. All are right‑hand drive. Other features and configurations are available on special order, such as: shaft variations, special wheel colors and markings, and reset options.

Specifications

Specifications
Manufacturer Part Number 0743415-005
Manufacturer Veeder Root
Product Series 7434
Family Series Veeder Root Counters, 7434 Series
Description MECHANICAL, WORM DRIVE, 3:1, #1 ROT.
Color White Text on Black Background
Number of Digits 5
Gearing 3:01
Torque 2 oz-in
Drive Geared
Reset Knob
Mounting Surface Mount
Digit Height (in) 0.27 "
Net Weight 1 lb
Gross Weight 1 lb