0743885-216
Veeder Root Counters, 7437/7438 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0743885-216

Veeder Root Counters, 7437/7438 Series

0743885-216

Veeder Root Counters, 7437/7438 Series
ELECTRIC MANUAL RESET, 24 VDC, PANEL
MFG Item Number
0743885-216
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 7437/7438 Series
Item #
0743885-216
ELECTRIC MANUAL RESET, 24 VDC, PANEL

7437/7438 Series Information

  • 24/115/230 VAC or 12/24 VDC
  • 5, 6, or 7 Figure Display
  • Non‑Reset/Push Bar Reset
  • 600 Counts Per Minute
  • Tamper Resistant Construction
The 7437/7438 series offers high reliability at a low cost. Frequently used in business equipment, vending machines, and metering instrumentation. Low power DC models are excellent for battery operated applications. Series 7437 is non‑reset, keeping counted totals secure. A quick‑reset bar is featured in series 7438.

Specifications

Specifications
Manufacturer Part Number 0743885-216
Manufacturer Veeder Root
Product Series 7437/7438
Family Series Veeder Root Counters, 7437/7438 Series
Description ELECTRIC MANUAL RESET, 24 VDC, PANEL MOUNT, 5 FIGS. UL/CSA
Nominal Voltage 24 VDC
Voltage 24 VDC
Continuous Operation Yes
Color White Text on Black Background
Number of Digits 5
Reset Push Button
Mounting Panel Mount
Digit Height (in) 0.16 "
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs