0744195-226
Veeder Root Counters, 7441 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0744195-226

Veeder Root Counters, 7441 Series

0744195-226

Veeder Root Counters, 7441 Series
Electric Preset Counter, 24VDC,
MFG Item Number
0744195-226
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 7441 Series
Item #
0744195-226
Electric Preset Counter, 24VDC,

7441 Series Information

  • 115 VAC or 24 VDC
  • Five Digit Display
  • White on Black Figures
  • Manual Pushbutton or Optional Electric Reset
  • Form C Output Contacts
When panel area is limited, and functional simplicity is key concern, the series 7441 may be the best predetermining counter for the job. It counts down from a user‑entered preset value. Upon reaching zero, an output switch is actuated. Manual or remote reset restores the switch and preset value to their original condition.

Setting a preset value into the series 7441 is direct and easy, yet secured from unintentional change. Just press the reset button i=to its special latched position, then use the five digit‑buttons to set the desired number on the display. If left latched, the reset button will automatically return to its normal position when the first count signal is received.

Specifications

Specifications
Manufacturer Part Number 0744195-226
Manufacturer Veeder Root
Product Series 7441
Family Series Veeder Root Counters, 7441 Series
Description Electric Preset Counter, 24VDC, Electric Reset, 100 Ohm Count Coil, 77 Ohm reset Coil, 744195-226
Nominal Voltage 24 VDC
Voltage 24 VDC
Color White Text on Black Background
Continuous Operation No
Digit Height (in) 0.16 "
Maximum Count 99,999
Reset Electric
Mounting Panel Mount
Predetermining Type Electromechanical
Approvals CSA, UL
Net Weight 0.3125 lbs
Gross Weight 0.3125 lbs