Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
0746015-401 Veeder Root Counters, 7458/7461 Series, Mechanical Counter, 5-Digit, Rachet
MFG Item Number
0746015-401
0746015-401 Veeder Root Counters, 7458/7461 Series, Mechanical Counter, 5-Digit, Rachet
MFG Item Number
0746015-401
Description
Counters, 7458/7461 Series
Mechanical Counter, 5-Digit, Rachet
7458/7461 Series Information
Direct, Revolution, Ratchet, or Rotary Ratchet Drive High Contrast White‑on‑Black Figures 5 Figure Display Non‑Reset Lubrication Never Required Scratch Resistant Front Crystal A very popular flange mount case, 5‑figure, non‑reset totalizer. The 7459 Series features a scratch resistant front crystal, smooth low torque operation, and dust resistant construction.
Specifications
Specifications
Manufacturer Part Number
0746015-401
Manufacturer
Veeder Root
Product Series
7458/7461
Family Series
Veeder Root Counters, 7458/7461 Series
Description
Mechanical Counter, 5-Digit, Rachet Drive, #1 Rotation, Panel Mount, Square Case
Color
White Text on Black Background
Number of Digits
5
Gearing
1:01
Torque
6 oz-in
Drive
Ratchet
Reset
Non-Reset
Mounting
Panel Mount
Digit Height (in)
0.17 "
Net Weight
0.0306 lbs
Gross Weight
0.0306 lbs
0746015-401
Veeder Root Counters, 7458/7461 Series