Series Information
| Manufacturer Part Number | 07512ET3E405T-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | MOTOR AC 75HP 1800RPM 405T FRAME PREMIUM EFFICIENCY |
| Type | General Purpose |
| Horsepower | 75 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 404/5T |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 84.9 A |
| Service Factor | 1.25 |
| Composition | Cast Iron |
| Net Weight | 1298.684 lbs |
| Gross Weight | 1298.684 lbs |