Series Information
| Manufacturer Part Number | 07518ET3E365T-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | MOTOR, 75HP, 1800RPM, 365T, 230/460V |
| Type | General Purpose |
| Horsepower | 75 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 364/5T |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 84.1 A |
| Service Factor | 1.25 |
| Composition | Cast Iron |
| Net Weight | 1033.648 lbs |
| Gross Weight | 1033.648 lbs |