07518ET3ECT365T-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

07518ET3ECT365T-W22

WEG Electric Motors

07518ET3ECT365T-W22

WEG Electric Motors
75HP 1800 3 60 208-230/460V, J2
MFG Item Number
07518ET3ECT365T-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
07518ET3ECT365T-W22
75HP 1800 3 60 208-230/460V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 07518ET3ECT365T-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 75HP 1800 3 60 208-230/460V, J2
Type General Purpose
Horsepower 75 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 364/5T
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 84.1 A
Service Factor 1.25
Composition Cast Iron
Net Weight 1036.363 lbs
Gross Weight 1036.363 lbs