Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
07518ET3ER365TC-W22
75Hp 1800 3 60 208-230/460
MFG Item Number
07518ET3ER365TC-W22
This item cannot be canceled or returned
Description
Item #
07518ET3ER365TC-W22
75Hp 1800 3 60 208-230/460
Specifications
Specifications
| Manufacturer Part Number |
07518ET3ER365TC-W22 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
75Hp 1800 3 60 208-230/460 |
| Horsepower |
75 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
364/5TC |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footless |
| Current Rating |
84.1 A |
| Composition |
Cast Iron |
| Net Weight |
1064.527 lbs |
| Gross Weight |
1064.527 lbs |
07518ET3ER365TC-W22
WEG Electric Motors