07518ET3Y280S/M-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

07518ET3Y280S/M-W22

WEG Electric Motors

07518ET3Y280S/M-W22

WEG Electric Motors
75kW 1800 3 60/50 460V, J2
MFG Item Number
07518ET3Y280S/M-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
07518ET3Y280S/M-W22
75kW 1800 3 60/50 460V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 07518ET3Y280S/M-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 75kW 1800 3 60/50 460V, J2
Type IEC Metric Motors
Horsepower 100 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 50 Hz
NEMA Frame 280FRS/M
AC Voltage 380 VAC
Nominal Voltage 380 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 116 A
Service Factor 1.25
Composition Cast Iron
Net Weight 1742.811 lbs
Gross Weight 1742.811 lbs